Motion
60570082

Made in USA
60570082

1/4" Shoulder Diam x 3/4" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.357 to 3/8" Head Diam
MI ITEM #11692228
MFR #60570082
List Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60570082

1/4" Shoulder Diam x 3/4" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.357 to 3/8" Head Diam
MI ITEM #11692228
MFR #60570082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.58/each for your price

Overview

Mfr description
60570082 60570082 1/4X3/4" SHOULD/STRIP
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Head Diameter
    12.73 to 13.00 mm
  • Head Height
    5.320 to 5.500 mm
  • Hex Key Size
    3/16in
  • Material
    Alloy Steel
  • Material Grade
    8
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    30.00 mm
  • Thread Size
    #10-24
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought