Motion
60570108

Made in USA
60570108

1/4" Shoulder Diam x 1" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.357 to 3/8" Head Diam
MI ITEM #11692229
MFR #60570108
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60570108

1/4" Shoulder Diam x 1" Shoulder Length, #10-24 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.357 to 3/8" Head Diam
MI ITEM #11692229
MFR #60570108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.65/each

Specifications

Dimensions

  • Head Diameter
    12.73 to 13.00 mm
  • Head Height
    5.320 to 5.500 mm
  • Hex Key Size
    3/16in
  • Shoulder Diameter
    1/4 in
  • Shoulder Length
    35.00 mm
  • Thread Size
    #10-24

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Material
    Alloy Steel
  • Material Grade
    8
  • Thread Standard
    UNC

Overview

Mfr description
60570108 60570108 1/4X1" SHOULD/STRIP SC
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought