Motion
60571130

Made in USA
60571130

5/16" Shoulder Diam x 1-1/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.419 to 0.438" Head Diam
MI ITEM #11692237
MFR #60571130
Price$2.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60571130

5/16" Shoulder Diam x 1-1/4" Shoulder Length, 1/4-20 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.419 to 0.438" Head Diam
MI ITEM #11692237
MFR #60571130

Mfr description
60571130 60571130 5/16X1-1/4" SHOULD/STR
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.05/each

Specifications

Dimensions

  • Head Height
    6.78 to 7.00 mm
  • Hex Key Size
    3/8in
  • Shoulder Diameter
    5/16 in
  • Shoulder Length
    40.00 mm
  • Thread Size
    1/4-20

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Material
    Alloy Steel
  • Material Grade
    8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)