Motion
60572203

Made in USA
60572203

3/8" Shoulder Diam x 2" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.543 to 0.562" Head Diam
MI ITEM #11692249
MFR #60572203
List Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60572203

3/8" Shoulder Diam x 2" Shoulder Length, 5/16-18 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.543 to 0.562" Head Diam
MI ITEM #11692249
MFR #60572203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.98/each for your price

Overview

Mfr description
60572203 60572203 3/8X2" SHOULD/STRIP SC
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Hex Key Size
    3/16in
  • Material
    Alloy Steel
  • Material Grade
    8
  • Shoulder Diameter
    3/8 in
  • Shoulder Length
    80.00 mm
  • Thread Size
    5/16-18
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text