1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
60573102
1/2" Shoulder Diam x 1" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.729 to 3/4" Head Diam
MI ITEM #
11692262
MFR #
60573102
Price
$4.30
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 60573102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
60573102
1/2" Shoulder Diam x 1" Shoulder Length, 3/8-16 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.729 to 3/4" Head Diam
MI ITEM #
11692262
MFR #
60573102
Mfr description
60573102 60573102 1/2 X 1" SHOULD/STRIP
Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.30
/each
Add to Cart
Specifications
Dimensions
Hex Key Size
1/4in
Shoulder Diameter
1/2 in
Shoulder Length
1 in
Thread Size
3/8-16
Details
Drive Type
Hex Socket
Fastener Standard
ANSI B18.3; BS 2470
Material
Alloy Steel
Material Grade
8
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items