Motion
60574134

Made in USA
60574134

5/8" Shoulder Diam x 1-1/4" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.853 to 7/8" Head Diam
MI ITEM #11692279
MFR #60574134
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60574134

5/8" Shoulder Diam x 1-1/4" Shoulder Length, 1/2-13 UNC, Hex Socket Shoulder Screw;8 Alloy Steel, 0.853 to 7/8" Head Diam
MI ITEM #11692279
MFR #60574134

Mfr description
60574134 60574134 5/8X1-1/4" SHOULD/STRI
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.45/each

Specifications

Dimensions

  • Hex Key Size
    3/8in
  • Shoulder Diameter
    5/8 in
  • Shoulder Length
    1-1/4 in
  • Thread Size
    1/2-13

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; BS 2470
  • Material
    Alloy Steel
  • Material Grade
    8
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)