Motion
60614104

Made in USA
60614104

#10-24 UNC Hex Socket 82° Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1" Overall Length
MI ITEM #11692398
MFR #60614104
Price$0.30/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60614104

#10-24 UNC Hex Socket 82° Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1" Overall Length
MI ITEM #11692398
MFR #60614104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.30/ca

Specifications

Dimensions

  • Hex Key Size
    3/32in
  • Length  
    1 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #10-24 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B2.2; ANSI B18.3; ANSI B18.8.2; MS16555
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    82 Degree Flat
  • Material
    Alloy Steel
  • Thread Standard
    UNC

Overview

Mfr description
60614104 60614104 10-24 X 1" FLAT HD CAP
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought