Specifications
Dimensions
- Number Of Sizes20
- Outside Diameter Range0.016 - 0.072
Details
- MaterialGalvanized Hard Drawn Wire
- Number Of Pieces128
- TypeCompression
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)