Motion
60615622

Made in USA
60615622

80 Piece, Galvanized Hard Drawn Wire Extension Spring Assortment, 20 Sizes, 1/8 to 5/8" Outside Diam Range
MI ITEM #11692426
MFR #60615622
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60615622

80 Piece, Galvanized Hard Drawn Wire Extension Spring Assortment, 20 Sizes, 1/8 to 5/8" Outside Diam Range
MI ITEM #11692426
MFR #60615622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60615622 60615622 .015 THRU .080 GALV HD

Specifications

  • Material
    Galvanized Hard Drawn Wire
  • Number Of Pieces
    80
  • Number Of Sizes
    20
  • Outside Diameter Range
    .125 - .625
  • Type
    Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought