Motion
60619160

Made in USA
60619160

1/2-13 UNC Hex Socket 82° Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1-1/2" Overall Length
MI ITEM #11692456
MFR #60619160
Price$1.63/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60619160

1/2-13 UNC Hex Socket 82° Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 1-1/2" Overall Length
MI ITEM #11692456
MFR #60619160

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.63/ca

Specifications

Dimensions

  • Hex Key Size
    3/8in
  • Length  
    2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/2-13 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ANSI B18.3; ANSI B18.8.2; ANSI B2.2; MS16555
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    82 Degree Flat
  • Material
    Alloy Steel
  • Thread Standard
    UNC

Overview

Mfr description
60619160 60619160 1/2-13 X 1-1/2" FLAT H
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought