Motion
60630027

Made in USA
60630027

1/16" Diam x 1/4" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, 1 Beveled & 1 Rounded End
MI ITEM #11692495
MFR #60630027
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60630027

1/16" Diam x 1/4" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, 1 Beveled & 1 Rounded End
MI ITEM #11692495
MFR #60630027

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60630027 60630027 1/16 X 1/4" DOWEL PINS
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Bright
  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Grade
    Grade 8
  • Pin Diameter
    1/16 in
  • Pin Length
    1/4 in
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought