Motion
60630068

Made in USA
60630068

1/16" Diam x 1/2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, 1 Beveled & 1 Rounded End
MI ITEM #11692497
MFR #60630068
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60630068

1/16" Diam x 1/2" Pin Length Grade 8 Alloy Steel Standard Dowel Pin - Bright Finish, 1 Beveled & 1 Rounded End
MI ITEM #11692497
MFR #60630068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
60630068 60630068 1/16 X 1/2" DOWEL PINS
  • Standard pull out styles are designed for easy removal when frequent reassembly is required
  • They have a smooth finish and are used in applications featuring a through-hole.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Bright
  • Diameter Tolerance
    0.0002 in
  • End Type
    1 Beveled & 1 Rounded
  • Grade
    Grade 8
  • Pin Diameter
    1/16 in
  • Pin Length
    1/2 in
  • Product Types
    Standard Pull Out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought