Motion
60668282

Made in USA
60668282

3/8-16 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Partially Threaded, 2-3/4" Length Under Head
MI ITEM #11692638
MFR #60668282
Price$1.20/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60668282

3/8-16 UNC Hex Socket Cap Screw;Alloy Steel, Black Oxide, Partially Threaded, 2-3/4" Length Under Head
MI ITEM #11692638
MFR #60668282

Mfr description
60668282 60668282 3/8-16 X 2-3/4" SKT HE
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.|Socket cap head types have large cylindrical heads with recessed hex-shaped drivesThey are ideal for applications where limited clearance would not allow the use of wrenches and sockets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/ca

Specifications

Dimensions

  • Hex Key Size
    5/16in
  • Length  
    4-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/8-16 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME B18.3; ASTM A574
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Partially Threaded
  • Head Style
    Socket Cap
  • Material
    Alloy Steel
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)