Motion
60745734

Made in USA
60745734

Knurled Plastic Thumb Screw - 16mm OAL, 16mm Head Diam x 6.5mm Head Height, Black
MI ITEM #11692709
MFR #60745734
List Price$300.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60745734

Knurled Plastic Thumb Screw - 16mm OAL, 16mm Head Diam x 6.5mm Head Height, Black
MI ITEM #11692709
MFR #60745734

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$300.70/each for your price

Overview

Mfr description
60745734 60745734 5MX16M 1000-PACK BLACK
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Specifications

  • Length
    16.00 mm
  • Material
    Plastic
  • Cap Screw Size
    M5
  • Head Color
    Black
  • Head Diameter
    16.00 mm
  • Head Height
    6.50 mm
  • Head Type
    Knurled
  • Shoulder Diameter
    11.50 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought