Motion
60745759

Made in USA
60745759

Knurled Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 7.8mm Head Height, Black
Mi Item #11692711
MFR #60745759
Price$422.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60745759

Knurled Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 7.8mm Head Height, Black
Mi Item #11692711
MFR #60745759

Mfr description
60745759 60745759 6MX26M 1000-PACK BLACK
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$422.73/each

Specifications

Dimensions

  • Cap Screw Size
    M6
  • Head Diameter
    26.00 mm
  • Head Height
    7.80 mm
  • Length
    26.00 mm
  • Shoulder Diameter
    13.00 mm

Details

  • Head Color
    Black
  • Head Type
    Knurled
  • Material
    Plastic
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)