Motion
60745775

Made in USA
60745775

Knurled Plastic Thumb Screw - 9.6mm OAL, 9.6mm Head Diam x 4.4mm Head Height, Red
MI ITEM #11692713
MFR #60745775
List Price$261.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60745775

Knurled Plastic Thumb Screw - 9.6mm OAL, 9.6mm Head Diam x 4.4mm Head Height, Red
MI ITEM #11692713
MFR #60745775

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$261.45/each for your price

Overview

Mfr description
60745775 60745775 3MX9.6M 1000-PACK RED
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Specifications

  • Length
    9.60 mm
  • Material
    Plastic
  • Cap Screw Size
    M3
  • Head Color
    Red
  • Head Diameter
    9.60 mm
  • Head Height
    4.40 mm
  • Head Type
    Knurled
  • Shoulder Diameter
    8.30 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought