Motion
60745882

Made in USA
60745882

Knurled Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 9.8mm Head Height, Gray
MI ITEM #11692724
MFR #60745882
List Price$466.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60745882

Knurled Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 9.8mm Head Height, Gray
MI ITEM #11692724
MFR #60745882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$466.78/each for your price

Overview

Mfr description
60745882 60745882 8MX26M 1000-PACK GRAY
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Specifications

  • Length
    26.00 mm
  • Material
    Plastic
  • Cap Screw Size
    M8
  • Head Color
    Gray
  • Head Diameter
    26.00 mm
  • Head Height
    9.80 mm
  • Head Type
    Knurled
  • Shoulder Diameter
    16.00 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought