Motion
60745973

Made in USA
60745973

Rosette Plastic Thumb Screw - 38mm OAL, 38mm Head Diam x 12.5mm Head Height, Red
MI ITEM #11692733
MFR #60745973
List Price$760.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60745973

Rosette Plastic Thumb Screw - 38mm OAL, 38mm Head Diam x 12.5mm Head Height, Red
MI ITEM #11692733
MFR #60745973

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$760.18/each for your price

Overview

Mfr description
60745973 60745973 10MX38M 1000-PACK RED
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Rosette head types have six small lobes protruding from the core of the fastener head, which is slightly knurled
  • This allows for easy, precise and quick tightening by hand.

Specifications

  • Length
    38.00 mm
  • Material
    Plastic
  • Cap Screw Size
    M10
  • Head Color
    Red
  • Head Diameter
    38.00 mm
  • Head Height
    12.50 mm
  • Head Type
    Rosette
  • Shoulder Diameter
    19.50 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought