Motion
60745981

Made in USA
60745981

Tee Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 6.6mm Head Height, Black
MI ITEM #11692734
MFR #60745981
List Price$300.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60745981

Tee Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 6.6mm Head Height, Black
MI ITEM #11692734
MFR #60745981

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$300.70/each for your price

Overview

Mfr description
60745981 60745981 5MX26M 1000-PACK BLACK
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
  • The thin lobes allow for easy gripping and tightening by hand.

Specifications

  • Length
    26.00 mm
  • Material
    Plastic
  • Cap Screw Size
    M5
  • Head Color
    Black
  • Head Diameter
    26.00 mm
  • Head Height
    6.60 mm
  • Head Type
    Tee
  • Shoulder Diameter
    12.00 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought