Motion
60746021

Made in USA
60746021

Tee Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 6.6mm Head Height, Red
Mi Item #11692737
MFR #60746021
Price$300.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746021

Tee Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 6.6mm Head Height, Red
Mi Item #11692737
MFR #60746021

Availability:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$300.70/each

Specifications

Dimensions

  • Cap Screw Size
    M5
  • Head Diameter
    26.00 mm
  • Head Height
    6.60 mm
  • Length
    26.00 mm
  • Shoulder Diameter
    12.00 mm

Details

  • Head Color
    Red
  • Head Type
    Tee
  • Material
    Plastic
  • System of Measurement
    Metric
Help us improve this product

Overview

Mfr description
60746021 60746021 5MX26M 1000-PACK RED T
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
  • The thin lobes allow for easy gripping and tightening by hand.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought