Motion
60746120

Made in USA
60746120

Knurled Plastic Thumb Screw - 1/2" OAL, 1/2" Head Diam x 7/32" Head Height, Black
MI ITEM #11692746
MFR #60746120
Price$211.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746120

Knurled Plastic Thumb Screw - 1/2" OAL, 1/2" Head Diam x 7/32" Head Height, Black
MI ITEM #11692746
MFR #60746120

Mfr description
60746120 60746120 8X1/2" 1000-PACK BLACK
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$211.23/each

Specifications

Dimensions

  • Cap Screw Size
    #8
  • Head Diameter
    1/2 in
  • Head Height
    7/32 in
  • Length
    1/2 in
  • Shoulder Diameter
    3/8 in

Details

  • Head Color
    Black
  • Head Type
    Knurled
  • Material
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)