Motion
60746187

Made in USA
60746187

Knurled Plastic Thumb Screw - 1/2" OAL, 3/8" Head Diam x 3/16" Head Height, Red
MI ITEM #11692751
MFR #60746187
List Price$251.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746187

Knurled Plastic Thumb Screw - 1/2" OAL, 3/8" Head Diam x 3/16" Head Height, Red
MI ITEM #11692751
MFR #60746187

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$251.75/each for your price

Overview

Mfr description
60746187 60746187 6X3/8" 1000-PACK RED K
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Specifications

  • Length
    1/2 in
  • Material
    Plastic
  • Cap Screw Size
    #6
  • Head Color
    Red
  • Head Diameter
    3/8 in
  • Head Height
    3/16 in
  • Head Type
    Knurled
  • Shoulder Diameter
    21/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought