Motion
60746286

Made in USA
60746286

Knurled Plastic Thumb Screw - 3/4" OAL, 3/4" Head Diam x 5/16" Head Height, Gray
MI ITEM #11692758
MFR #60746286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746286

Knurled Plastic Thumb Screw - 3/4" OAL, 3/4" Head Diam x 5/16" Head Height, Gray
MI ITEM #11692758
MFR #60746286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60746286 60746286 1/4X3/4" 1000-PACK GRA
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Specifications

  • Length
    3/4 in
  • Material
    Plastic
  • Cap Screw Size
    1/4
  • Head Color
    Gray
  • Head Diameter
    3/4 in
  • Head Height
    5/16 in
  • Head Type
    Knurled
  • Shoulder Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought