Motion
60746302

Made in USA
60746302

Knurled Plastic Thumb Screw - 1" OAL, 1" Head Diam x 13/32" Head Height, Gray
Mi Item #11692759
MFR #60746302
Price$450.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746302

Knurled Plastic Thumb Screw - 1" OAL, 1" Head Diam x 13/32" Head Height, Gray
Mi Item #11692759
MFR #60746302

Mfr description
60746302 60746302 5/16X1" 1000-PACK GRAY
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$450.05/each

Specifications

Dimensions

  • Cap Screw Size
    5/16
  • Head Diameter
    1 in
  • Head Height
    13/32 in
  • Length
    1 in
  • Shoulder Diameter
    19/32 in

Details

  • Head Color
    Gray
  • Head Type
    Knurled
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)