Motion
60746336

Made in USA
60746336

Rosette Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 13/32" Head Height, Black
MI ITEM #11692762
MFR #60746336
List Price$717.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746336

Rosette Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 13/32" Head Height, Black
MI ITEM #11692762
MFR #60746336

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$717.72/each for your price

Overview

Mfr description
60746336 60746336 5/16X1-1/2"1000-PACK B
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Rosette head types have six small lobes protruding from the core of the fastener head, which is slightly knurled
  • This allows for easy, precise and quick tightening by hand.

Specifications

  • Length
    1-1/2 in
  • Material
    Plastic
  • Cap Screw Size
    5/16
  • Head Color
    Black
  • Head Diameter
    1-1/2 in
  • Head Height
    13/32 in
  • Head Type
    Rosette
  • Shoulder Diameter
    37/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought