Motion
60746443

Made in USA
60746443

Tee Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 13/32" Head Height, Black
MI ITEM #11692768
MFR #60746443
List Price$383.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746443

Tee Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 13/32" Head Height, Black
MI ITEM #11692768
MFR #60746443

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$383.78/each for your price

Overview

Mfr description
60746443 60746443 5/16X1-1/2" 1000-PACK
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
  • The thin lobes allow for easy gripping and tightening by hand.

Specifications

  • Length
    1-1/2 in
  • Material
    Plastic
  • Cap Screw Size
    5/16
  • Head Color
    Black
  • Head Diameter
    1-1/2 in
  • Head Height
    13/32 in
  • Head Type
    Tee
  • Shoulder Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought