Motion
60746567

Made in USA
60746567

L Plastic Thumb Screw - 27/32" OAL, 27/32" Head Diam x 17/32" Head Height, Black
Mi Item #11692779
MFR #60746567
Price$383.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746567

L Plastic Thumb Screw - 27/32" OAL, 27/32" Head Diam x 17/32" Head Height, Black
Mi Item #11692779
MFR #60746567

Mfr description
60746567 60746567 5/16X27/32" 1000-PACK
  • L head types have handles that extend from only one side of the fastener head
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$383.78/each

Specifications

Dimensions

  • Cap Screw Size
    5/16
  • Head Diameter
    27/32 in
  • Head Height
    17/32 in
  • Length
    27/32 in
  • Shoulder Diameter
    41/64 in

Details

  • Head Color
    Black
  • Head Type
    L
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)