Motion
60746583

Made in USA
60746583

L Plastic Thumb Screw - 11/16" OAL, 11/16" Head Diam x 7/16" Head Height, Red
MI ITEM #11692781
MFR #60746583
List Price$320.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746583

L Plastic Thumb Screw - 11/16" OAL, 11/16" Head Diam x 7/16" Head Height, Red
MI ITEM #11692781
MFR #60746583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$320.75/each for your price

Overview

Mfr description
60746583 60746583 1/4X11/16" 1000-PACK "
  • L head types have handles that extend from only one side of the fastener head
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Specifications

  • Length
    11/16 in
  • Material
    Plastic
  • Cap Screw Size
    1/4
  • Head Color
    Red
  • Head Diameter
    11/16 in
  • Head Height
    7/16 in
  • Head Type
    L
  • Shoulder Diameter
    33/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought