Motion
60746609

Made in USA
60746609

L Plastic Thumb Screw - 9/16" OAL, 9/16" Head Diam x 11/32" Head Height, Gray
Mi Item #11692783
MFR #60746609
Price$289.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746609

L Plastic Thumb Screw - 9/16" OAL, 9/16" Head Diam x 11/32" Head Height, Gray
Mi Item #11692783
MFR #60746609

Mfr description
60746609 60746609 10X9/16" 1000-PACK "L"
  • L head types have handles that extend from only one side of the fastener head
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.35/each

Specifications

Dimensions

  • Cap Screw Size
    #10
  • Head Diameter
    9/16 in
  • Head Height
    11/32 in
  • Length
    9/16 in
  • Shoulder Diameter
    29/64 in

Details

  • Head Color
    Gray
  • Head Type
    L
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)