Motion
60746716

Made in USA
60746716

#8-32 Knurled Shoulder Steel Thumb Screw - 3/4" OAL, 1/2" Head Diam, Black
Mi Item #11692794
MFR #60746716
Price$65.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746716

#8-32 Knurled Shoulder Steel Thumb Screw - 3/4" OAL, 1/2" Head Diam, Black
Mi Item #11692794
MFR #60746716

Mfr description
60746716 60746716 8-32X3/4" 100/PK BLACK
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.98/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Length
    3/4 in
  • Thread Size
    #8-32

Details

  • Head Color
    Black
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)