Motion
60746724

Made in USA
60746724

#8-32 Knurled Shoulder Steel Thumb Screw - 1" OAL, 1/2" Head Diam, Black
MI ITEM #11692795
MFR #60746724
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746724

#8-32 Knurled Shoulder Steel Thumb Screw - 1" OAL, 1/2" Head Diam, Black
MI ITEM #11692795
MFR #60746724

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60746724 60746724 8-32X1" 100/PK BLACK A
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #8-32
  • Length
    1 in
  • Material
    Steel
  • Head Color
    Black
  • Head Diameter
    1/2 in
  • Head Type
    Knurled
  • Head Material
    Plastic
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought