Motion
60746765

Made in USA
60746765

#10-32 Knurled Shoulder Steel Thumb Screw - 1" OAL, 5/8" Head Diam, Black
Mi Item #11692799
MFR #60746765
Price$73.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746765

#10-32 Knurled Shoulder Steel Thumb Screw - 1" OAL, 5/8" Head Diam, Black
Mi Item #11692799
MFR #60746765

Mfr description
60746765 60746765 10-32X1" 100/PK BLACK
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.63/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Length
    1 in
  • Thread Size
    #10-32

Details

  • Head Color
    Black
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Material
    Steel
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)