Motion
60746823

Made in USA
60746823

1/4-20 Knurled Shoulder Steel Thumb Screw - 1/2" OAL, 1" Head Diam, Black
Mi Item #11692805
MFR #60746823
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746823

1/4-20 Knurled Shoulder Steel Thumb Screw - 1/2" OAL, 1" Head Diam, Black
Mi Item #11692805
MFR #60746823

Mfr description
60746823 60746823 1/4-20X1/2" 1"HD 100PK
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1 in
  • Length
    1/2 in
  • Thread Size
    1/4-20

Details

  • Head Color
    Black
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)