Motion
60746971

Made in USA
60746971

5/16-18 Rosette Shoulder Steel Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam, Black
Mi Item #11692818
MFR #60746971
Price$157.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746971

5/16-18 Rosette Shoulder Steel Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam, Black
Mi Item #11692818
MFR #60746971

Mfr description
60746971 60746971 5/16-18X1.5" 100-PACK
  • Rosette head types have six small lobes protruding from the core of the fastener head, which is slightly knurled
  • This allows for easy, precise and quick tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$157.83/each

Specifications

Dimensions

  • Head Diameter
    1-1/2 in
  • Length
    1-1/2 in
  • Thread Size
    5/16-18

Details

  • Head Color
    Black
  • Head Material
    Plastic
  • Head Type
    Rosette
  • Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)