Motion
60746997

Made in USA
60746997

3/8-16 Rosette Shoulder Steel Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam, Black
MI ITEM #11692820
MFR #60746997
List Price$170.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60746997

3/8-16 Rosette Shoulder Steel Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam, Black
MI ITEM #11692820
MFR #60746997

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.03/each for your price

Overview

Mfr description
60746997 60746997 3/8-16X1" 100-PACK BLA
  • Rosette head types have six small lobes protruding from the core of the fastener head, which is slightly knurled
  • This allows for easy, precise and quick tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/8-16
  • Length
    1-1/2 in
  • Material
    Steel
  • Head Color
    Black
  • Head Diameter
    1-1/2 in
  • Head Type
    Rosette
  • Head Material
    Plastic
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought