Motion
60747169

Made in USA
60747169

3/8-16 Tee Steel Thumb Screw - 1-3/4" OAL, 1-3/4" Head Diam, Black
MI ITEM #11692828
MFR #60747169
List Price$154.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60747169

3/8-16 Tee Steel Thumb Screw - 1-3/4" OAL, 1-3/4" Head Diam, Black
MI ITEM #11692828
MFR #60747169

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$154.60/each for your price

Overview

Mfr description
60747169 60747169 3/8-16X1-1/2" 100-PACK
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
  • The thin lobes allow for easy gripping and tightening by hand.

Specifications

  • Thread Size
    3/8-16
  • Length
    1-3/4 in
  • Material
    Steel
  • Head Color
    Black
  • Head Diameter
    1-3/4 in
  • Head Type
    Tee
  • Head Material
    Plastic
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought