Motion
60747227

Made in USA
60747227

#6-32 Knurled Shoulder Steel Thumb Screw - 3/8" OAL, 3/8" Head Diam, Red
MI ITEM #11692833
MFR #60747227
List Price$64.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60747227

#6-32 Knurled Shoulder Steel Thumb Screw - 3/8" OAL, 3/8" Head Diam, Red
MI ITEM #11692833
MFR #60747227

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.18/each for your price

Overview

Mfr description
60747227 60747227 6-32X3/4" 100-PACK RED
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #6-32
  • Length
    3/8 in
  • Material
    Steel
  • Head Color
    Red
  • Head Diameter
    3/8 in
  • Head Type
    Knurled
  • Head Material
    Plastic
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought