Motion
60747433

Made in USA
60747433

5/16-18 Knurled Shoulder Steel Thumb Screw - 1" OAL, 1" Head Diam, Red
MI ITEM #11692849
MFR #60747433
List Price$126.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60747433

5/16-18 Knurled Shoulder Steel Thumb Screw - 1" OAL, 1" Head Diam, Red
MI ITEM #11692849
MFR #60747433

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126.68/each for your price

Overview

Mfr description
60747433 60747433 5/16-18X1.5" 100-PACK
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18
  • Length
    1 in
  • Material
    Steel
  • Head Color
    Red
  • Head Diameter
    1 in
  • Head Type
    Knurled
  • Head Material
    Plastic
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought