Motion
60747664

Made in USA
60747664

5/16-18 Tee Steel Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam, Red
Mi Item #11692854
MFR #60747664
Price$107.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60747664

5/16-18 Tee Steel Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam, Red
Mi Item #11692854
MFR #60747664

Mfr description
60747664 60747664 5/16-18X1" 100-PACK RE
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.25/each

Specifications

Dimensions

  • Head Diameter
    1-1/2 in
  • Length
    1-1/2 in
  • Thread Size
    5/16-18

Details

  • Head Color
    Red
  • Head Material
    Plastic
  • Head Type
    Tee
  • Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)