Motion
60747797

Made in USA
60747797

#8-32 Knurled Shoulder Steel Thumb Screw - 1/2" OAL, 1/2" Head Diam, Gray
Mi Item #11692863
MFR #60747797
Price$65.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60747797

#8-32 Knurled Shoulder Steel Thumb Screw - 1/2" OAL, 1/2" Head Diam, Gray
Mi Item #11692863
MFR #60747797

Mfr description
60747797 60747797 8-32X3/4" 100-PACK GRA
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.98/each

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Length
    1/2 in
  • Thread Size
    #8-32

Details

  • Head Color
    Gray
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)