Motion
60747813

Made in USA
60747813

#10-32 Knurled Shoulder Steel Thumb Screw - 5/8" OAL, 5/8" Head Diam, Gray
MI ITEM #11692864
MFR #60747813
Price$67.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60747813

#10-32 Knurled Shoulder Steel Thumb Screw - 5/8" OAL, 5/8" Head Diam, Gray
MI ITEM #11692864
MFR #60747813

Mfr description
60747813 60747813 10-32X3/8" 100-PACK GR
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.98/each

Specifications

Dimensions

  • Head Diameter
    5/8 in
  • Length
    5/8 in
  • Thread Size
    #10-32

Details

  • Head Color
    Gray
  • Head Material
    Plastic
  • Head Type
    Knurled
  • Material
    Steel
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)