Motion
60747821

Made in USA
60747821

#10-32 Knurled Shoulder Steel Thumb Screw - 5/8" OAL, 5/8" Head Diam, Gray
MI ITEM #11692865
MFR #60747821
List Price$67.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60747821

#10-32 Knurled Shoulder Steel Thumb Screw - 5/8" OAL, 5/8" Head Diam, Gray
MI ITEM #11692865
MFR #60747821

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$67.80/each for your price

Overview

Mfr description
60747821 60747821 10-32X1/2" 100-PACK GR
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    #10-32
  • Length
    5/8 in
  • Material
    Steel
  • Head Color
    Gray
  • Head Diameter
    5/8 in
  • Head Type
    Knurled
  • Head Material
    Plastic
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought