Motion
60747888

Made in USA
60747888

1/4-20 Knurled Shoulder Steel Thumb Screw - 3/4" OAL, 3/4" Head Diam, Gray
MI ITEM #11692871
MFR #60747888
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60747888

1/4-20 Knurled Shoulder Steel Thumb Screw - 3/4" OAL, 3/4" Head Diam, Gray
MI ITEM #11692871
MFR #60747888

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60747888 60747888 1/4-20X1"100PK 3/4HD G
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-20
  • Length
    3/4 in
  • Material
    Steel
  • Head Color
    Gray
  • Head Diameter
    3/4 in
  • Head Type
    Knurled
  • Head Material
    Plastic
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought