1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
60747979
5/16-18 Knurled Shoulder Steel Thumb Screw - 1" OAL, 1" Head Diam, Gray
MI ITEM #
11692876
MFR #
60747979
Price
$126.68
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 60747979
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
60747979
5/16-18 Knurled Shoulder Steel Thumb Screw - 1" OAL, 1" Head Diam, Gray
MI ITEM #
11692876
MFR #
60747979
Mfr description
60747979 60747979 5/16-18X1.5" 100-PACK
Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
Knurled head types are common in applications requiring frequent fastening and unfastening
Steel is strong and durable but less corrosion resistant than stainless steel
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$126
.68
/each
Add to Cart
Specifications
Dimensions
Head Diameter
1 in
Length
1 in
Thread Size
5/16-18
Details
Head Color
Gray
Head Material
Plastic
Head Type
Knurled
Material
Steel
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items