Motion
60748084

Made in USA
60748084

3/8-16 Rosette Shoulder Steel Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam, Gray
Mi Item #11692884
MFR #60748084
Price$188.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60748084

3/8-16 Rosette Shoulder Steel Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam, Gray
Mi Item #11692884
MFR #60748084

Mfr description
60748084 60748084 3/8-16X1-1/2" 100-PACK
  • Rosette head types have six small lobes protruding from the core of the fastener head, which is slightly knurled
  • This allows for easy, precise and quick tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.85/each

Specifications

Dimensions

  • Head Diameter
    1-1/2 in
  • Length
    1-1/2 in
  • Thread Size
    3/8-16

Details

  • Head Color
    Gray
  • Head Material
    Plastic
  • Head Type
    Rosette
  • Material
    Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)