Motion
60748258

Made in USA
60748258

Knurled Plastic Thumb Screw - 5/16" OAL, 5/16" Head Diam x 11/64" Head Height, Yellow
Mi Item #11692888
MFR #60748258
Price$245.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60748258

Knurled Plastic Thumb Screw - 5/16" OAL, 5/16" Head Diam x 11/64" Head Height, Yellow
Mi Item #11692888
MFR #60748258

Mfr description
60748258 60748258 4X5/16 1000-PACK YELLO
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.43/each

Specifications

Dimensions

  • Cap Screw Size
    #4
  • Head Diameter
    5/16 in
  • Head Height
    11/64 in
  • Length
    5/16 in
  • Shoulder Diameter
    9/32 in

Details

  • Head Color
    Yellow
  • Head Type
    Knurled
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)