Motion
60748431

Made in USA
60748431

Knurled Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 7.8mm Head Height, Yellow
MI ITEM #11692892
MFR #60748431
List Price$460.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60748431

Knurled Plastic Thumb Screw - 26mm OAL, 26mm Head Diam x 7.8mm Head Height, Yellow
MI ITEM #11692892
MFR #60748431

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$460.55/each for your price

Overview

Mfr description
60748431 60748431 6MX26M 1000-PACK YELLO
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass.

Specifications

  • Length
    26.00 mm
  • Material
    Plastic
  • Cap Screw Size
    M6
  • Head Color
    Yellow
  • Head Diameter
    26.00 mm
  • Head Height
    7.80 mm
  • Head Type
    Knurled
  • Shoulder Diameter
    13.00 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought