Motion
60748506

Made in USA
60748506

Tee Plastic Thumb Screw - 38mm OAL, 38mm Head Diam x 10mm Head Height, Yellow
MI ITEM #11692896
MFR #60748506
List Price$398.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60748506

Tee Plastic Thumb Screw - 38mm OAL, 38mm Head Diam x 10mm Head Height, Yellow
MI ITEM #11692896
MFR #60748506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$398.08/each for your price

Overview

Mfr description
60748506 60748506 8MX38M 1000-PACK YELLO
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
  • The thin lobes allow for easy gripping and tightening by hand.

Specifications

  • Length
    38.00 mm
  • Material
    Plastic
  • Cap Screw Size
    M8
  • Head Color
    Yellow
  • Head Diameter
    38.00 mm
  • Head Height
    10.00 mm
  • Head Type
    Tee
  • Shoulder Diameter
    16.50 mm
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought