Motion
60748688

Made in USA
60748688

Rosette Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 13/32" Head Height, Yellow
MI ITEM #11692902
MFR #60748688
List Price$87.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60748688

Rosette Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 13/32" Head Height, Yellow
MI ITEM #11692902
MFR #60748688

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.28/each for your price

Overview

Mfr description
60748688 60748688 5/16X1-1/2" 100/PK YEL
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Rosette head types have six small lobes protruding from the core of the fastener head, which is slightly knurled
  • This allows for easy, precise and quick tightening by hand.

Specifications

  • Length
    1-1/2 in
  • Material
    Plastic
  • Cap Screw Size
    5/16
  • Head Color
    Yellow
  • Head Diameter
    1-1/2 in
  • Head Height
    13/32 in
  • Head Type
    Rosette
  • Shoulder Diameter
    37/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought