Motion
60748720

Made in USA
60748720

Tee Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 13/32" Head Height, Yellow
Mi Item #11692905
MFR #60748720
Price$46.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
60748720

Tee Plastic Thumb Screw - 1-1/2" OAL, 1-1/2" Head Diam x 13/32" Head Height, Yellow
Mi Item #11692905
MFR #60748720

Mfr description
60748720 60748720 5/16X1-1/2" 100-PACK Y
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Tee head types have two long lobes protruding from opposite sides of the core of the fastener head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.75/each

Specifications

Dimensions

  • Cap Screw Size
    5/16
  • Head Diameter
    1-1/2 in
  • Head Height
    13/32 in
  • Length
    1-1/2 in
  • Shoulder Diameter
    5/8 in

Details

  • Head Color
    Yellow
  • Head Type
    Tee
  • Material
    Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)